Buy more than* S$200* and get FREE SHIPPING

  • 12mm Air Gun
  • 12mm Air Gun
  • 12mm Air Gun

12mm Air Gun EA123AM-6

by ESCO
Item.#
06152291
Mfr.#
EA123AM-6
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Discharge Air Volume (L/min)
840
Outside Dimension (mm)
118x88
ESCO Part Number
EA123AM-6
Nozzle Length (mm)
67
Caliber (phi mm)
12
Hole Diameter (phi mm)
3
Mounting Screw
1/8inch screw
Material (Body)
Die-cast aluminum