Buy more than* S$200* and get FREE SHIPPING

  • Male Fitting Connector-Plug

Male Fitting Connector-Plug EA140CB-1

by ESCO
5.00 (1)
Item.#
06152492
Mfr.#
EA140CB-1
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pressure Resistance (MPa [kgf/cm2])
[15]
Screw Dimensions
PT1/4inch
Material
Steel(chrome-plated)
Application
For Air
Maximum Pressure (MPa[kgf/cm2])
[10]
Working Pressure (MPa)
0.98
ESCO Part Number
EA140CB-1
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Vehicle maintenance
5
From Japan
On 2016-12-11 23:05:46
It is easier and faster than searching at the shop front. I think that the price is also good.
This review is about item#6152492.