Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 6mm Air Die Grinder

6mm Air Die Grinder EA159DN-1

by ESCO
5.00 (1)
Item.#
06152605
Mfr.#
EA159DN-1
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Suction Port Size
1/4inchPT
Air Consumption (L/min)
228
Working Pressure (MPa)
0.64
Weight (g)
600
ESCO Part Number
EA159DN-1
Indispensability Compressor (kw)
1.5 to 2.2
Maximum Speed (min-1[r. p.m])
22000
Chuck Dimension (inch)
1/4(6mm)
Overall Length (mm)
175
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
In the polishing process of metal polishing
5
From Japan
On 2014-11-19 18:16:01
It's a bit heavy and big, but power is amazing. This is the first air grinder with this power. I plan to purchase it as a spare.
This review is about item#06152605.