Buy more than* S$200* and get FREE SHIPPING

  • 6mm Air Die Grinder

6mm Air Die Grinder EA159DN-2

by ESCO
4.25 (4)
Item.#
06152614
Mfr.#
EA159DN-2
Package Qty.
1PC
Ship pack of
1
59.99 SGD
ADD TO CART
Shipped after 2018-02-22
Now we ship to...
...see all
Item Feature
Suction Port Size
1/4inchPT
Air Consumption (L/min)
228
Working Pressure (MPa)
0.64
Weight (g)
380
ESCO Part Number
EA159DN-2
Indispensability Compressor (kw)
1.5 to 2.2
Maximum Speed (min-1[r. p.m])
25000
Chuck Dimension (inch)
1/4(6mm)
Overall Length (mm)
155
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Remove double-sided tape
4
From Japan
On 2016-05-02 06:54:18
There is power, too, but if you can say, it is the best if you can adjust the rotation.
This review is about item#06152614.
Tire puncture repair
4
From Japan
On 2015-11-06 11:16:52
It helps to use a narrow place
This review is about item#06152614.
For repairing tires, tubes.
5
From Japan
On 2014-04-02 16:46:59
It can be used enough for mild work from price. It will be durable after that.
This review is about item#06152614.
Polishing
4
From Japan
On 2013-10-18 10:53:36
I think that cost performance is high without rotation accuracy and torque problem. However, working sound is big
This review is about item#06152614.