Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Wire Cutter

Wire Cutter EA541SA-3

by ESCO
5.00 (1)
Item.#
06154897
Mfr.#
EA541SA-3
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
ESCO Part Number
EA541SA-3
Weight (g)
210
Cutting Capability (mm)
3 (wire rope)
Overall Length (mm)
165
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For wire cutting
5
From Japan
On 2013-01-25 08:51:04
The price is reasonable and easy to use. Although it cuts only 3 mm, it fits and is cut off at last.
This review is about item#06154906.