Buy more than* S$200* and get FREE SHIPPING

  • Wire Cutter

Wire Cutter EA541SA-6

by ESCO
5.00 (1)
Item.#
06154906
Mfr.#
EA541SA-6
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Overall Length (mm)
198
Cutting Capability (mm)
6 (wire rope)
ESCO Part Number
EA541SA-6
Weight (g)
340
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As for wire cutting
5
From Japan
On 2013-01-25 08:51:04
Price is also affordable, easy-to-use. Although only cut those 3mm, extremely trivial cut to fit the hand.
This review is about item#06154906.