Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rope Clamps

Rope Clamps EA628ZB-2

by ESCO
Item.#
06155965
Mfr.#
EA628ZB-2
Package Qty.
1Set(2PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For terminal processing of rope
Material
Iron (galvanized)
Compatibles Rope Diameter (mm)
9.5 to 12.7
Thickness (mm)
1.3
Dimension (Length x Width x Height) (mm)
48x28x19
ESCO Part Number
EA628ZB-2