Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 15mm Mini Swivel
  • 15mm Mini Swivel
  • 15mm Mini Swivel

15mm Mini Swivel EA638-1

by ESCO
Item.#
06155974
Mfr.#
EA638-1
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Load (kg)
8
Dimensions A (mm)
15
ESCO Part Number
EA638-1
Dimensions B (mm)
2.1
Material
Ultra-thick type (About 1mm thick)