Buy more than* S$200* and get FREE SHIPPING

  • Digital Noise Meter

Digital Noise Meter EA706C-1

by ESCO
5.00 (1)
Item.#
06156437
Mfr.#
EA706C-1
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Product without transaction certificate
Pricision
+/-2dB
Weight (g)
160
Dimension (mm)
55x27x215
Frequency Range (Hz)
30-8k
Resolution Capability
0.1dB
Power
AAA battery x4 present
Measuring Range
40-130dB
ESCO Part Number
EA706C-1
Functions
Maximum / minimum display, auto power off, auto range
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Measurement of noise of commercial air conditioner outdoor unit
5
From Japan
On 2014-03-13 20:00:38
It is a thing that can be trusted very much with Esco's products, since it is a digital display, it can be measured with a single shot, if it is an analog type, needles are 15, 14, 9 etc. There are Bimyona place, we will judge by yourself, If it is digital it is very easy to read as it is 14, 9 as it is.
This review is about item#06156437.