Buy more than* S$200* and get FREE SHIPPING

  • Measure

Measure EA720HE-2

by ESCO
4.00 (2)
Item.#
06156543
Mfr.#
EA720HE-2
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Steel
Length (m)
2
ESCO Part Number
EA720HE-2
Width (mm)
13
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Bicycle setting
3
From Japan
On 2016-12-16 14:47:41
Locking operation is slightly stiff and heavy. I think the smooth withdrawal feeling is good.
This review is about item#6156543.
Measure the dimensions of logs and products at work (wood lumber)
5
From Japan
On 2013-04-20 07:35:32
It is light and easy to use. It is an affordable gem.
This review is about item#06156552.