Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Measure

Measure EA720HE-5.5

by ESCO
4.00 (3)
Item.#
06156552
Mfr.#
EA720HE-5.5
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Steel
Width (mm)
19
Length (m)
5.5
ESCO Part Number
EA720HE-5.5
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Measurement work
4
From Japan
On 2018-02-26 10:30:17
The lock part of the measure has a slightly hard feeling, Since measurement can be done without difficulty, I think that it is a sufficient product to use normally.
This review is about item#6156552.
Bicycle setting
3
From Japan
On 2016-12-16 14:47:41
Locking operation is slightly stiff and heavy. I think the smooth withdrawal feeling is good.
This review is about item#6156543.
Measure the dimensions of logs and products at work (wood lumber)
5
From Japan
On 2013-04-20 07:35:32
It is light and easy to use. It is an affordable gem.
This review is about item#06156552.