Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cutting Grinding Wheel
  • Cutting Grinding Wheel
  • Cutting Grinding Wheel

Cutting Grinding Wheel EA818E-143

by ESCO
Item.#
06158494
Mfr.#
EA818E-143
Package Qty.
1Set(5Sheet)
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
To cut metal wood and plastic.
Diameter (phi mm)
32
Thickness (mm)
1.6
Maximum Speed (min-1[r. p.m])
35000
Compatible
EA818E-140
ESCO Part Number
EA818E-143