Buy more than* S$200* and get FREE SHIPPING

  • 23.8mm Cutting Grinding Wheel

23.8mm Cutting Grinding Wheel EA818E-144

by ESCO
5.00 (1)
Item.#
06158503
Mfr.#
EA818E-144
Package Qty.
1Set(20Sheet)
Ship pack of
1
14.57 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Rotation Speed (min-1[r. p.m])
35000
Thickness (mm)
1
Diameter (phi mm)
23.8
ESCO Part Number
EA818E-144
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Metal grooving
5
From Japan
On 2013-02-15 18:53:50
It is compatible with Proxon's, and is also user-friendly. Recommended if you do not need the axis. At this price this number is quite a bargain.
This review is about item#06158512.