Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 23.8mm Cutting Grinding Wheel

23.8mm Cutting Grinding Wheel EA818E-145

by ESCO
5.00 (1)
Item.#
06158512
Mfr.#
EA818E-145
Package Qty.
1Set(36Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
13.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Maximum Rotation Speed (min-1[r. p.m])
35000
Thickness (mm)
0.64
Diameter (phi mm)
23.8
ESCO Part Number
EA818E-145
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Metal grooving
5
From Japan
On 2013-02-15 18:53:50
It is compatible with Proxon's, and is also user-friendly. Recommended if you do not need the axis. At this price this number is quite a bargain.
This review is about item#06158512.