Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 420mm Toilet Brush

420mm Toilet Brush EA928AJ-2B

by ESCO
4.00 (4)
Item.#
06160104
Mfr.#
EA928AJ-2B
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (mm)
80x40x440
ESCO Part Number
EA928AJ-2B
Material
(Head) coconut fiber, (pattern) polypropylene
Related Product MonotaRO Number
brush handle
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
During machine cleaning
5
From Japan
On 2017-03-02 16:06:32
I am using it in scenes not cleaning the toilet but the pattern of the straight is easy to use and the price is also cheap so I am very satisfied. Having bristles is better than the toilet brush that I used before. Speaking of greed ... I want a line-up with a little more head ^ ^
This review is about item#6160104.
Machine cleaning
5
From Japan
On 2017-01-24 17:57:16
A straight handle is easy to use. I am very happy with my possession.
This review is about item#6160104.
Cleaning office toilet
4
From Japan
On 2015-08-10 09:02:43
Although it is hard and dirt falls good, hair fallout somewhat becomes matter of concern.
This review is about item#06160104.
Cleaning the toilet's toilet
2
From Japan
On 2013-04-24 09:17:13
Hair that is too big to use is out
This review is about item#06160104.