Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Round Cable For L-type Plug

Round Cable For L-type Plug EA940B-11

by ESCO
4.00 (1)
Item.#
06160533
Mfr.#
EA940B-11
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Code
Round for
Dimension (mm)
38x40x21
Compatible Electric Wire (mm2)
2, 3.5
Rated Capacity
20A 125V
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Electrical construction
4
From Japan
On 2014-03-17 20:49:49
Purchased for round cord. From Panasonic products, in small part, the quality will reduce, can be used without problems.
This review is about item#06160515.