Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Safety Loop Slim

Safety Loop Slim EA983SL-11

by ESCO
Item.#
06161687
Mfr.#
EA983SL-11
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bottom Hole Diameter (mm)
(Tool) within 0.8
Cord Length (mm)
370 to 1500
ESCO Part Number
EA983SL-11
Material
(Urethane and use 0.75mm diameter stainless steel wire rope) (safety rope) robust patent loop finish, (tool connecting wires) nylon-coated wire
Code Diameter (phi mm)
1.7
Accessories
Tool connecting wires
Color
Red