Buy more than* S$200* and get FREE SHIPPING

  • Safety Loop Slim

Safety Loop Slim EA983SL-12

by ESCO
Item.#
06161696
Mfr.#
EA983SL-12
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
24.99 SGD
ADD TO CART
Shipped after 2018-02-22
Now we ship to...
...see all
Item Feature
Bottom Hole Diameter (mm)
(Tool) within 0.8
Cord Length (mm)
370 to 1500
Color
Black
Caution
When you mount on safety belt D ring, use bracket side.
Code Diameter (phi mm)
1.7
Accessories
Tool connecting wires
ESCO Part Number
EA983SL-12
Material
(Urethane use and 0.75mm diameter stainless steel wire rope) (safety rope) robust patent loop finish, (tool connecting wires) nylon-coated wire