Buy more than* S$200* and get FREE SHIPPING

  • Heat Resistant Aluminized Gloves
  • Heat Resistant Aluminized Gloves
  • Heat Resistant Aluminized Gloves

Heat Resistant Aluminized Gloves D

Item.#
06162116
Mfr.#
D
Package Qty.
1Pair
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Caution
Be careful thoroughly when you use it. Also, the raw fabric of this product is aluminum coating cloth. Not available to touch a high-temperature object directly with the gloves.
Around Palms (cm)
29
Middle Finger Length (cm)
8
Size
One Size Fits All
Caution
Be careful thoroughly when you use it. Also, the raw fabric of this product is aluminum coating cloth. Not available to touch a high-temperature object directly with the gloves.
Application
To working with fire nearby fire refractory
Purpose
To work nearby fire, fireproof, fire resistant
Heat-Resistant Temperature (deg C)
150
Overall Length (cm)
35
Material
Kynol fiber (phenolic resin), (surface) aluminum deposition
Specification
5 fingers