Buy more than* S$200* and get FREE SHIPPING

  • Phillips head bits
  • Phillips head bits
  • Phillips head bits

Phillips head bits B-3

4.00 (4)
Item.#
06162335
Mfr.#
B-3
Package Qty.
1PC
Ship pack of
1
2.84 SGD
ADD TO CART
Shipped after 2017-11-24
Now we ship to...
...see all
Item Feature
Blade Shape
+
Point Shape
Plus
Tip Size (#)
3
Compatible
U60CN - 1000CN, ULR120N - ULR500CN, UR500CN, UPS30N - 250CN, UPSR30CN - 250CN, LTD15CN - 1000CN, RTD15CN - 500CN, BMLD15CN - 30CN, NTD15CN - 1000CN, RNTD15CN - 500CN, FTD50CN - 400CN, FTD2CN-S - 400CN2-S, STC50CN - STC400CN, RTDZ260CN, 500CN
Size
#3(H-3)
TRUSCO Part Number
305-4675
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Plus No. 2 screw tightening
3
From Japan
On 2017-10-23 07:58:49
It is short and easy to use. The price is also cheap and good. Requests for improvement are rusty so we want them to be dyed black or plated. And it is painful to extract, so if you make the dent a bit smoother or longer it will be 10 mm longer to make it easier to pull.
This review is about item#6162326.
Used for drill drivers
5
From Japan
On 2015-10-07 14:40:57
It is cheap, but this is really enough.
This review is about item#06162317.
Tightening
3
From Japan
On 2015-01-30 13:50:30
I could use it as planned.
This review is about item#06162326.
Screw fastening
5
From Japan
On 2014-10-30 15:45:06
Buy with Torque Driver made by the company Can be used without problems. There is no particular dissatisfaction factor.
This review is about item#06162317.