Buy more than* S$200* and get FREE SHIPPING

  • Palm Fit Gloves
  • Palm Fit Gloves
  • Palm Fit Gloves
  • Palm Fit Gloves
  • Palm Fit Gloves
  • Palm Fit Gloves
  • Palm Fit Gloves
  • Palm Fit Gloves

Palm Fit Gloves B0500

4.26 (19)
Item.#
06162396
Mfr.#
B0500
Package Qty.
1Pack(10Pair)
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Color (wrist Part)
Ash
Material (resin)
Polyurthane
Middle Finger Length (cm)
8.8
Overall Length (cm)
25
Description 2
Seamless knitted glove, elasticized, excellent breathability, insulating and enables comfortable work.
Caution
Depending on the company's packaging, the actual package may differ compared to the image posted., Depending on the company's packaging, the actual package may differ compared to the image posted., Depending on the company's packaging, the actual package may differ compared to the image posted., Depending on the company's packaging, the actual package may differ compared to the image posted.
Around Palms (cm)
21.5
Material (fiber)
Nylon
TRUSCO Part Number
409-2082
Size
XL
Specification
Overlock working
Purpose
Electrical and electronic component manufacturing, machine industry, automotive-related industries (electric vehicle / hybrid car), Electrical and electronic component manufacturing, machine industry, automotive-related industries (electric vehicle / hybrid car), Electrical and electronic component manufacturing, machine industry, automotive-related industries (electric vehicle / hybrid car), Electrical and electronic component manufacturing, machine industry, automotive-related industries (electric vehicle / hybrid car)
Customer Reviews
5 star 10
4 star 5
3 star 3
2 star 1
1 star 0
Review Rating: 4.26
19 Customer Reviews
The reviews are automatic translation.
Used for appearance work of metal parts
4
From Japan
On 2017-07-20 14:41:17
Since fibers and fine dust etc. do not come out and there is no thing to adhere to the parts, it is very useful at the time of the appearance work. However, I felt that the price was high, so I made it to ★ 4.
This review is about item#6162371.
Packing of metal products
4
From Japan
On 2016-05-18 16:10:25
It is not slippery, it is also suitable for fine work without damaging the product. It becomes a substitute for vinyl and cotton gloves. Durability is also good.
This review is about item#06162387.
Farm work
3
From Japan
On 2016-05-02 20:27:16
Since it was thicker than I thought, I thought it would be nice to have something thinner.
This review is about item#06162371.
Car maintenance
4
From Japan
On 2016-02-10 18:41:16
I am using it in maintenance of a car. It was thin and fitted well, and it was able to cope with fine work as well. As hope, I think that there are different colors of black or navy blue.
This review is about item#37092036.
Inspection work at customers
3
From Japan
On 2015-10-13 14:38:46
We purchase because we use the same gloves when we work with our customers. It is staff 's opinion that it is soft and easy to use than the glove I normally use, but it also feels a little weak.
This review is about item#06162387.
Glass packing work
5
From Japan
On 2015-08-10 08:11:52
We manufacture tempered glass. I use it when packing work so that fingerprints etc. do not stick to the glass. It is safe because it does not slide easily because it has a fit. It is more economical than other companies' nylon gloves and is used for about 2 years.
Assembly work in a clean room
5
From Japan
On 2015-04-14 21:24:14
I like the softness.
This review is about item#06162371.
When repairing automobiles etc. Assembling work parts on foot (painted) Protective gloves
5
From Japan
On 2015-01-29 20:04:54
It is not too thin, it does not have a feeling of pressure when fitting, it is light and can be used for almighty as it protects even when touching rough things etc. from exactly detailed work, and price is also inexpensive compared with the commodity of comparable level so it is handy.
This review is about item#06162396.
We are using it for inspection work.
5
From Japan
On 2014-11-29 15:26:35
It is thin and there is a fit. Although it is stated in the middle finger size, I think that it becomes a glove that fits more workers if there are abundant variation in size.
This review is about item#06162362.
Packing work
4
From Japan
On 2014-09-14 18:33:30
It loses the adhesive strength of the tape, and the coating peels off.
This review is about item#06162371.