Buy more than* S$200* and get FREE SHIPPING

  • Antielectricity Line Fit Gloves
  • Antielectricity Line Fit Gloves
  • Antielectricity Line Fit Gloves
  • Antielectricity Line Fit Gloves
  • Antielectricity Line Fit Gloves
  • Antielectricity Line Fit Gloves
  • Antielectricity Line Fit Gloves
  • Antielectricity Line Fit Gloves

Antielectricity Line Fit Gloves A0150

4.83 (6)
Item.#
06162414
Mfr.#
A0150
Package Qty.
1Pack(10Pair)
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Can be used by cleaning over and over again depends on neutral detergent Please avoid the use of the chlorine oxidation detergent.
Surface Leak Resistance (ohm)
105 - 7
Color
Gray
Weight (g)
15
TGK Product Number
404-23-74-55
Around Palms (cm)
17.0
Overall Length (cm)
17.0
Purpose
Electric and electronic part manufacturing industry Automobile-related industry.
Material (fiber)
Nylon, etc
Thickness (mm)
0.6
Size
M
Color (wrist Part)
White
Middle Finger Length (cm)
6.6
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Assembling electrostatic protection products
4
From Japan
On 2017-11-13 15:52:23
It fits fingertips properly and it is very easy to work became.
This review is about item#6162414.
Used for electronic relation
5
From Japan
On 2015-10-06 09:37:45
It feels nice to steak
This review is about item#06162414.
Inspection of precision parts
5
From Japan
On 2015-02-26 14:00:26
It is useful for inspection of precision parts because dust does not stick.
This review is about item#06162414.
Inspection work of precision parts
5
From Japan
On 2014-06-17 17:49:09
It is comfortable to wear, even when used for a long time OK. If you wash your hands, you can use it refreshed the next day. I think that it is the best glove for handling parts that hate dust.
This review is about item#06162423.
Cell phone inspection work
5
From Japan
On 2014-03-06 16:54:46
It is recommended for work that hates static electricity and dust. I purchase it every month.
This review is about item#06162414.
For testing parts of mobile phones
5
From Japan
On 2011-01-21 07:51:36
Both price and durability can be satisfied.
This review is about item#06162405.