Buy more than* S$200* and get FREE SHIPPING

  • Electric Line Top Gloves
  • Electric Line Top Gloves
  • Electric Line Top Gloves
  • Electric Line Top Gloves
  • Electric Line Top Gloves
  • Electric Line Top Gloves
  • Electric Line Top Gloves
  • Electric Line Top Gloves

Electric Line Top Gloves A0161

Item.#
06162432
Mfr.#
A0161
Package Qty.
1Pack(10Pair)
Ship pack of
1
67.83 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Caution
Can be used by cleaning over and over again depends on neutral detergent Please avoid the use of the chlorine oxidation detergent.
Surface Leak Resistance (ohm)
105 - 7
Overall Length (cm)
18.5
TRUSCO Part Number
253-3341
Color (wrist Part)
Brown
Material (resin)
Polyurthane
Purpose
Electric and electronic part assembly work
Middle Finger Length (cm)
6.7
Size
S
TGK Product Number
404-23-74-57
Around Palms (cm)
15.5
Material (fiber)
Nylon, etc