Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Electric Line Top Gloves
  • Electric Line Top Gloves
  • Electric Line Top Gloves
  • Electric Line Top Gloves
  • Electric Line Top Gloves
  • Electric Line Top Gloves
  • Electric Line Top Gloves

Electric Line Top Gloves A0161

Item.#
06162441
Mfr.#
A0161
Package Qty.
1Pack(10Pair)
Ship pack of
1
68.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Can be used by cleaning over and over again depends on neutral detergent Please avoid the use of the chlorine oxidation detergent.
Surface Leak Resistance (ohm)
105 - 7
TGK Product Number
404-23-74-58
Around Palms (cm)
18.0
Material (fiber)
Nylon, others
Overall Length (cm)
19.0
Purpose
Electric and electronic part assembly work
Size
M
Color (wrist Part)
White
Material (resin)
Polyurethane
Middle Finger Length (cm)
7.0