Buy more than* S$200* and get FREE SHIPPING

  • Electric Line Top Gloves
  • Electric Line Top Gloves
  • Electric Line Top Gloves
  • Electric Line Top Gloves
  • Electric Line Top Gloves
  • Electric Line Top Gloves
  • Electric Line Top Gloves

Electric Line Top Gloves A0161

Item.#
06162457
Mfr.#
A0161
Package Qty.
1Pack(10Pair)
Ship pack of
1
68.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Can be used by cleaning over and over again depends on neutral detergent Please avoid the use of the chlorine oxidation detergent.
Surface Leak Resistance (ohm)
105 - 7
Around Palms (cm)
18.5
Material (fiber)
Nylon, others
Overall Length (cm)
20.0
TGK Product Number
404-23-74-59
Purpose
Electric and electronic part assembly work
Color (wrist Part)
Black
Material (resin)
Polyurethane
Middle Finger Length (cm)
7.7
Size
L