Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Phillips Head Bit, Magnet

Phillips Head Bit, Magnet EZ981

2.00 (1)
Item.#
06162843
Mfr.#
EZ981
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
RoHS Directive
Correspondence
Point Size
#2
Compatible Tool
Sizes up to shoulder portion 11.5mm/EZ7520, EZ7420, EZ7410, EZ7411, EZ6220, EZ6225, EZ503, EZ502, EZ6420 (EZ7520/EZ7410/EZ7411 is 13mm stepped bit, EZ7420 even 9mm stepped bit / 13mm stepped bit can be used)
Length L(mm)
75
Shaft Diameter (phi mm)
5
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Tightening
2
From Japan
On 2014-07-20 12:36:34
I have a magnet, but I think that the magnet is too weak.
This review is about item#58070765.