Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Counter sink
  • Counter sink
  • Counter sink

Counter sink No.6277 6.3

by ILIX
Item.#
06162904
Mfr.#
No.6277 6.3
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h9
Number of Blades
3
Application
Further countersink, chamfer and deburring.
Compatible Screw
Plate screw M3.0
Total Length l (mm)
45
Shank Diameter d1 (mm)
5
Point Angle (Degree)
90
Material
High speed steel (HSS)
Blade Diameter D (phi mm)
6.3
TRUSCO Part Number
288-5441
Tip Diameter d2 (mm)
1.5