Buy more than* S$200* and get FREE SHIPPING

  • Counter sink

Counter sink No.6277 10.4

by ILIX
Item.#
06162922
Mfr.#
No.6277 10.4
Package Qty.
1PC
Ship pack of
1
41.32 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h9
Number of Blades
3
Application
Further countersink, chamfer and deburring.
TRUSCO Part Number
288-5387
Tip Diameter d2 (mm)
2.5
Blade Diameter D (phi mm)
10.4
Point Angle (Degree)
90
Material
High speed steel (HSS)
Compatible Screw
Plate screw M5.0
Total Length l (mm)
50
Shank Diameter d1 (mm)
6