Buy more than* S$200* and get FREE SHIPPING

  • Counter sink
  • Counter sink
  • Counter sink

Counter sink No.6277 12.4

by ILIX
Item.#
06162931
Mfr.#
No.6277 12.4
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h9
Number of Blades
3
Application
Further countersink, chamfer and deburring.
Tip Diameter d2 (mm)
2.8
Blade Diameter D (phi mm)
12.4
TRUSCO Part Number
288-5395
Point Angle (Degree)
90
Material
High speed steel (HSS)
Total Length l (mm)
56
Shank Diameter d1 (mm)
8
Compatible Screw
Plate screw M6.0