Buy more than* S$200* and get FREE SHIPPING

  • Counter sink

Counter sink No.6277 16.5

by ILIX
Item.#
06162947
Mfr.#
No.6277 16.5
Package Qty.
1PC
Ship pack of
1
49.61 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h9
Number of Blades
3
Application
Further countersink, chamfer and deburring.
Shank Diameter d1 (mm)
10
Compatible Screw
Plate screw M8.0
Total Length l (mm)
60
Point Angle (Degree)
90
Material
High speed steel (HSS)
Tip Diameter d2 (mm)
3.2
Blade Diameter D (phi mm)
16.5
TRUSCO Part Number
288-5409