Buy more than* S$200* and get FREE SHIPPING

  • Counter sink
  • Counter sink
  • Counter sink

Counter sink No.6277 20.5

by ILIX
Item.#
06162956
Mfr.#
No.6277 20.5
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h9
Number of Blades
3
Application
Further countersink, chamfer and deburring.
Blade Diameter D (phi mm)
20.5
TRUSCO Part Number
288-5417
Tip Diameter d2 (mm)
3.5
Point Angle (Degree)
90
Material
High speed steel (HSS)
Shank Diameter d1 (mm)
10
Compatible Screw
Plate screw M10.0
Total Length l (mm)
63