Buy more than* S$200* and get FREE SHIPPING

  • Mini back counter boring bar
  • Mini back counter boring bar
  • Mini back counter boring bar

Mini back counter boring bar RC1000

by NOGA
1.50 (2)
Item.#
06163062
Mfr.#
RC1000
Package Qty.
1Set
Ship pack of
1
47.03 SGD
ADD TO CART
Now we ship to...
...see all
Item Feature
Deburring Holes Diameter (phi mm)
3 - 5.5
Description 2
It is a precise tool for deburring the back of the drill hole
Set Contents
ONE HANDLE BACK SEAT COUNTERBORE FOR BLADE R1 (BR1010) 1 PIECE
TRUSCO Part Number
111-3046
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
Chamfering of hole in hole processing
2
From Japan
On 2014-08-08 13:38:53
Part of the blade is easily removed from the insertion hole
This review is about item#06163062.
Deburring on the back side of the aluminum pipe drill hole
1
From Japan
On 2010-12-27 12:33:48
The blade has come off on that day I used it. · · · · · (- "-;) The pin for attaching the blade was too small to be lost, so we made it possible to install it by using a stainless steel welding rod of φ1 mm, but want to make it harder to remove the blade a bit more .
This review is about item#06163062.