Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cobalt Saw (Homogenized processing article)
  • Cobalt Saw (Homogenized processing article)
  • Cobalt Saw (Homogenized processing article)
  • Cobalt Saw (Homogenized processing article)
  • Cobalt Saw (Homogenized processing article)
  • Cobalt Saw (Homogenized processing article)

Cobalt Saw (Homogenized processing article) CMS 02-P04

Item.#
06163087
Mfr.#
CMS 02-P04
Package Qty.
1Sheet
Ship pack of
1
179.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Hole Diameter d1 (phi mm)
32
Thickness T (mm)
2.0
Outside Diameter D (phi mm)
250
Material
MCO material (cobalt high-speed steel)
Pinhole (d3xd2 x Qty)
50mmx9.0mmx2
Blade Diameter D (phi mm)
250
Surface Processing
Homo processing
Pitch (mm)
4
Inner Diameter d1 (mm)
32
Manufacturer compatible models
High speed KCM10. Mitachi MMC-250 . Tsune lobby promax . Hitachi Koki CU-10