Buy more than* S$200* and get FREE SHIPPING

  • Cobalt Saw (Homogenized processing article)
  • Cobalt Saw (Homogenized processing article)
  • Cobalt Saw (Homogenized processing article)
  • Cobalt Saw (Homogenized processing article)

Cobalt Saw (Homogenized processing article) CMS 02-P06

Item.#
06163096
Mfr.#
CMS 02-P06
Package Qty.
1Sheet
Ship pack of
1
179.90 SGD
ADD TO CART
Shipped after 2017-03-29
Now we ship to...
...see all
Item Feature
Hole Diameter d1 (phi mm)
32
Thickness T (mm)
2.0
Pinhole (d3xd2 x Qty)
50x9.0x2
Material
MCO material (cobalt high speed steel)
Blade Diameter D (phi mm)
250
Surface Processing
Homo processing
Pitch (mm)
6
Manufacturer compatible models
KCM10 Mitachi MMC-250 Tsuneishi lobby Promax Hitachi Koki CU-10 Fast