Buy more than* S$200* and get FREE SHIPPING

  • Cobalt Saw (Homogenized processing article)
  • Cobalt Saw (Homogenized processing article)
  • Cobalt Saw (Homogenized processing article)
  • Cobalt Saw (Homogenized processing article)

Cobalt Saw (Homogenized processing article) CMS 42-P04

Item.#
06163105
Mfr.#
CMS 42-P04
Package Qty.
1Sheet
Ship pack of
1
549.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Hole Diameter d1 (phi mm)
45
Thickness T (mm)
3.0
Pinhole (d3xd2 x Qty)
66mmx11mmx4
Outside Diameter D (phi mm)
370
Material
MCO material (cobalt high-speed steel)
Blade Diameter D (phi mm)
370
Inner Diameter d1 (mm)
45
Surface Processing
Homogenized processing
Pitch (mm)
4
Manufacturer compatible models
High speed electric KCM-370 Hitachi machining CU-15 Nitto machining NTC-370