Buy more than* S$200* and get FREE SHIPPING

  • Cobalt Saw (Homogenized processing article)
  • Cobalt Saw (Homogenized processing article)
  • Cobalt Saw (Homogenized processing article)
  • Cobalt Saw (Homogenized processing article)

Cobalt Saw (Homogenized processing article) CMS 42-P06

Item.#
06163114
Mfr.#
CMS 42-P06
Package Qty.
1Sheet
Ship pack of
1
549.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Hole Diameter d1 (phi mm)
45
Thickness T (mm)
3.0
Surface Processing
Homo processing
Material
MCO material (cobalt high speed steel)
Blade Diameter D (phi mm)
370
Pinhole (d3xd2 x Qty)
66x11x4
Pitch (mm)
6
Manufacturer compatible models
Fast Electric KCM-370 Hitachi Koki CU-15 Nittokoki NTC-370