Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Hose

Hose 41401J

4.00 (3)
Item.#
06163132
Mfr.#
41401J
Package Qty.
1Pack(2PC)
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Classification
1/4-inch system
Small Diameter (phi mm)
12.4
Length (mm)
19 / Parts
Large Diameter (phi mm)
16.3
Overall Length (mm)
146
Set Contents
10 Pieces x 2
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Machining center
3
From Japan
On 2017-03-24 18:37:05
There is no problem. In addition, I will purchase it if necessary.
This review is about item#6163132.
Air blow
4
From Japan
On 2014-08-28 13:14:36
It was saved when I was short of it.
This review is about item#06163132.
Development of welfare equipment
5
From Japan
On 2013-03-19 16:16:31
It is a reliable product
This review is about item#06163132.