Buy more than* S$200* and get FREE SHIPPING

  • 1 / 16 Nozzle

1 / 16 Nozzle 41402

3.00 (1)
Item.#
06163141
Mfr.#
41402
Package Qty.
1Pack(4PC)
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Classification
1/4-inch system
Tip Caliber (mm)
1.6
Overall Length (mm)
30
Type
1 / 16 Nozzle
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Machining center
3
From Japan
On 2017-03-24 18:37:21
There is no problem. In addition, I will purchase it if necessary.
This review is about item#6163166.