Buy more than* S$200* and get FREE SHIPPING

  • PT1/8 Connector

PT1/8 Connector 41406

4.00 (2)
Item.#
06163184
Mfr.#
41406
Package Qty.
1Pack(4PC)
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Classification
1/4-inch system
Connection Screw (inch)
PT 1/4
Overall Length (mm)
26.5
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Machining center
3
From Japan
On 2017-03-24 18:36:47
There is no problem. In addition, I will purchase it if necessary.
This review is about item#6163184.
Machine maintenance
5
From Japan
On 2017-02-16 09:22:53
Durability is also excellent and feeling of use are outstanding, it is very handy. It is a product that I am satisfied with using for many years.
This review is about item#6163184.