Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hose
  • Hose
  • Hose

Hose 51801

5.00 (1)
Item.#
06163211
Mfr.#
51801
Package Qty.
1Pack(2PC)
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Length (mm)
29.5 / Parts
Classification
1/2-inch system
Small Diameter (phi mm)
21.5
Set Contents
6 Pieces x 2
Large Diameter (phi mm)
25
Overall Length (mm)
140
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For cutting water of mechanical cutlery
5
From Japan
On 2017-03-12 19:40:29
Because it can withstand vibrations and can be used in a good condition, it is currently standardized for purchasing machines. In addition, we have been delivering metal objects by ourselves as far as the machine is concerned, but it is very convenient as it can be replaced immediately even if the user breaks
This review is about item#6163211.