Buy more than* S$200* and get FREE SHIPPING

  • 3 / 8 Nozzle
  • 3 / 8 Nozzle
  • 3 / 8 Nozzle

3 / 8 Nozzle 51803

Item.#
06163236
Mfr.#
51803
Package Qty.
1Pack(4PC)
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Overall Length (mm)
37.5
Classification
1/2-inch system
Tip Caliber (mm)
12.7
Type
1 / 2 Nozzle