Buy more than* S$200* and get FREE SHIPPING

  • Screw Flange Stainless Steel
  • Screw Flange Stainless Steel
  • Screw Flange Stainless Steel
  • Screw Flange Stainless Steel

Screw Flange Stainless Steel STF10K

Item.#
06163315
Mfr.#
STF10K
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Bolt Hole Number
4
Dimension r (mm)
4
Dimension h (mm)
15
Dimensions B (mm)
30
Dimension t (mm)
12
Nominal Diameter (B)
1/2
TRUSCO Part Number
175-5501
Screw Type
PT screw
Nominal Diameter (A)
15
Dimension T (mm)
16
Dimensions D (mm)
95
Mounting Bolt Nominal Designation
M12
Material
SCS13A(SUS304)
P.C.D(mm)
70