Buy more than* S$200* and get FREE SHIPPING

  • Screw Flange Stainless Steel
  • Screw Flange Stainless Steel
  • Screw Flange Stainless Steel
  • Screw Flange Stainless Steel

Screw Flange Stainless Steel STF10K

Item.#
06163342
Mfr.#
STF10K
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Bolt Hole Number
4
Dimension r (mm)
4
Dimension T (mm)
22
Dimensions D (mm)
135
Mounting Bolt Nominal Designation
M16
Material
Stainless steel (SCS13A)
TRUSCO Part Number
175-5579
Nominal Diameter (A)
32
Screw Type
PT screw
Dimension h (mm)
19
Dimensions B (mm)
53
Dimension t (mm)
16
Nominal Diameter (B)
1.25
2014 TRUSCO Published Page
2-2082
P.C.D(mm)
100