Buy more than* S$200* and get FREE SHIPPING

  • Screw Flange Stainless Steel JIS Standard
  • Screw Flange Stainless Steel JIS Standard
  • Screw Flange Stainless Steel JIS Standard

Screw Flange Stainless Steel JIS Standard STF5K

Item.#
06163385
Mfr.#
STF5K
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-2082
Dimension r (mm)
4
Dimensions D (mm)
85
Mounting Bolt Nominal Designation
M10
Material
Stainless steel (SUS304)
P.C.D(mm)
65
Dimension h (mm)
12
Bolt Hole Number
4
Dimensions B (mm)
36
Dimension t (mm)
10
Nominal Diameter (B)
3/4
TRUSCO Part Number
175-5331
Nominal Diameter (A)
20
Dimension T (mm)
15