Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Screw Flange Stainless Steel JIS Standard
  • Screw Flange Stainless Steel JIS Standard
  • Screw Flange Stainless Steel JIS Standard

Screw Flange Stainless Steel JIS Standard STF5K

Item.#
06163403
Mfr.#
STF5K
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-2082
Dimension r (mm)
4
Dimension t (mm)
12
Nominal Diameter (B)
1.25
TRUSCO Part Number
175-5358
Nominal Diameter (A)
32
Dimension T (mm)
19
Bolt Hole Number
4
Dimensions D (mm)
115
Mounting Bolt Nominal Designation
M12
Material
Stainless steel (SUS304)
P.C.D(mm)
90
Dimension h (mm)
15
Dimensions B (mm)
53