Buy more than* S$200* and get FREE SHIPPING

  • Screw Flange Stainless Steel JIS Standard
  • Screw Flange Stainless Steel JIS Standard
  • Screw Flange Stainless Steel JIS Standard

Screw Flange Stainless Steel JIS Standard STF5K

Item.#
06163412
Mfr.#
STF5K
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-2082
Dimension r (mm)
4
Nominal Diameter (A)
40
Dimension T (mm)
20
Dimensions D (mm)
120
Mounting Bolt Nominal Designation
M12
Material
Stainless steel (SUS304)
Bolt Hole Number
4
P.C.D(mm)
95
Dimension h (mm)
15
Dimensions B (mm)
60
Dimension t (mm)
12
Nominal Diameter (B)
1.5
TRUSCO Part Number
175-5366