Buy more than* S$200* and get FREE SHIPPING

  • Screw Flange Stainless Steel JIS Standard
  • Screw Flange Stainless Steel JIS Standard
  • Screw Flange Stainless Steel JIS Standard

Screw Flange Stainless Steel JIS Standard STF5K

Item.#
06163421
Mfr.#
STF5K
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-2082
Dimension r (mm)
4
Dimensions B (mm)
73
Dimension t (mm)
14
Nominal Diameter (B)
2
TRUSCO Part Number
175-5374
Nominal Diameter (A)
50
Bolt Hole Number
4
Dimension T (mm)
24
Dimensions D (mm)
130
Mounting Bolt Nominal Designation
M12
Material
SUS304
P.C.D(mm)
105
Dimension h (mm)
15