Buy more than* S$200* and get FREE SHIPPING

  • Malleable General Use 10K Type Round Shaped Valve

Malleable General Use 10K Type Round Shaped Valve HM10K SG

5.00 (3)
Item.#
06163491
Mfr.#
HM10K SG
Package Qty.
1PC
Ship pack of
1
28.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Handle Color
Red
Dimension H (mm)
84
Shape
Screwed type
2014 TRUSCO Published Page
2-2033
Material (valve seat)
CR13
Nominal Diameter (A)
8
Maximum Allowable Pressure (MPa)
(Static running water below 120 deg C) 0.98 1.37 (steam, hydraulic oil, air N2 gas below 220 deg C)
Nominal Diameter (B)
41643
Dimensions L (mm)
50
Type
Mareburu (tough cast iron earth)
TRUSCO Part Number
261-9016
Materials (Valve)
CR13
Dimensions D (mm)
70
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Replace valve
5
From Japan
On 2015-02-06 14:22:38
It is strong and lasts long.
This review is about item#06163543.
Used for steam piping
5
From Japan
On 2013-01-30 15:58:19
In case you need to hurry on-site work Especially arrival is fast so customers are very pleased with the customer
This review is about item#06163525.
Steam piping
5
From Japan
On 2010-03-10 16:23:52
It is a valve that you want to stock a few in spare with good versatility in the field.
This review is about item#06163516.