Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Malleable General Use 10K Type Round Shaped Valve

Malleable General Use 10K Type Round Shaped Valve HM10K SG

5.00 (5)
Item.#
06163561
Mfr.#
HM10K SG
Package Qty.
1PC
Ship pack of
1
159.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Handle Color
Red
Dimensions D (mm)
140
Dimension H (mm)
180
2014 TRUSCO Published Page
2-2033
Material (valve seat)
CR13
Maximum Allowable Pressure (MPa)
(Static running water below 120 deg C) 0.98 1.37 (steam, hydraulic oil, air N2 gas below 220 deg C)
Nominal Diameter (A)
50
Nominal Diameter (B)
2
Dimensions L (mm)
140
TRUSCO Part Number
261-9083
Materials (Valve)
CR13
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Used for steam piping steam opening and closing
5
From Japan
On 2018-04-24 12:17:03
It is a perfect valve for steam piping because of its solid body.
This review is about item#6163525.
For drain piping of speed reducer
5
From Japan
On 2018-03-15 13:45:02
Inventory is also complete, various sizes are aligned, it was possible to use without problems.
This review is about item#6163525.
Replace valve
5
From Japan
On 2015-02-06 14:22:38
It is strong and lasts long.
This review is about item#06163543.
Used for steam piping
5
From Japan
On 2013-01-30 15:58:19
In case you need to hurry on-site work Especially arrival is fast so customers are very pleased with the customer
This review is about item#06163525.
Steam piping
5
From Japan
On 2010-03-10 16:23:52
It is a valve that you want to stock a few in spare with good versatility in the field.
This review is about item#06163516.