Buy more than* S$200* and get FREE SHIPPING

  • Malleable General-Purpose 10K Type Globe Valve, Flange

Malleable General-Purpose 10K Type Globe Valve, Flange HM10K FG

Item.#
06163577
Mfr.#
HM10K FG
Package Qty.
1PC
Ship pack of
1
71.04 SGD
ADD TO CART
Shipped after 2017-08-23
Now we ship to...
...see all
Item Feature
Material (valve seat)
CR13
Nominal Diameter (A)
10
Nominal Diameter (B)
3/8
Dimensions L (mm)
85
Handle Color
Red
Dimensions D (mm)
70
Dimension H (mm)
88
Maximum Allowable Pressure (MPa)
(Static running water below 120 deg C) 0.98 1.37 (steam, hydraulic oil, air N2 gas below 220 deg C)